Shop All Blankets
Saro Lifestyle
SARO TH320.GY5060 50 x 60 in. Oblong Gray Knotted Faux Mohair Throw Blanket
Mfr # TH320.GY5060
Zoro # G103685071
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH320.GY5060
- Zoro # G103685071
- UPC # 789323394293
- Country of Origin China
- Category Blankets
Description
Add a chic, stylish note to your decor with the Knotted Faux Mohair Throw Blanket. The design features fringed edges, which texturize the throw, but also add a touch of whimsy. Warm and soft, the blanket is great for freezing nights in front of the fire, for outdoor decor, as well as for traveling.
Features- High quality material for durability
- Attractive designs and styles
- Cool machine wash, do not bleach, do not tumble dry, cool iron
- Color: Gray
- Material: 100% Acrylic
- Shape: Oblong
- Design: Knotted Faux Mohair
- Size: 50 x 60 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Red (BT-51593RED)
- MAYHEW 5/8 in. x 6.5 in. Cold Chisel (10209)
- LORELL 15" W Lorell Metal Vertical File, Light Gray (LLR42292)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- BETSY DRAKE Betsy Drake BK240CH 50 x 60 in. Chesapeake Bay - Pocomoke & Tangier Sounds; VA Nautical Map Fleece Throw (BK240CH)
- PET ADOBE Pet Adobe Waterproof Pet Blanket, Washable, Bed and Furniture Protector, 50-inch x 60 inch, Gray (192262ANN)
- GRAND PATRICIAN Blanket, Queen, 90x90 In., Natural, PK2 (1B07333)
- HASTINGS HOME Hastings Home Lizzie 2 Piece Quilt Set - Twin (525610OPF)
- REGISTRY Blanket Fleece 66x90 Ivory (POLAR-T-I)
- SUITE REST Infinity Fleece Blankt, TwFl 72x90 Tan (1720120-TN)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Cars, Trucks (Green/Black) (914405MHG)
- Saro Lifestyle Blankets