Shop All Blankets
Saro Lifestyle
SARO TH320.BL5060 50 x 60 in. Oblong Blue Knotted Faux Mohair Throw Blanket
Mfr # TH320.BL5060
Zoro # G503694574
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH320.BL5060
- Zoro # G503694574
- UPC # 789323394309
- Country of Origin China
- Category Blankets
Description
Add a chic, stylish note to your decor with the Knotted Faux Mohair Throw Blanket. The design features fringed edges, which texturize the throw, but also add a touch of whimsy. Warm and soft, the blanket is great for freezing nights in front of the fire, for outdoor decor, as well as for traveling.
Features- High quality material for durability
- Attractive designs and styles
- Cool machine wash, do not bleach, do not tumble dry, cool iron
- Color: Blue
- Material: 100% Acrylic
- Shape: Oblong
- Design: Knotted Faux Mohair
- Size: 50 x 60 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- BOWLING ENTERPRISES Bowling Enterprises 6XTS Bowling s Last Stand 6 Inch Christmas Tree Stand (6XTS)
- R & R TEXTILE Hand Towel, 16x27 In, Black, PK12 (71625)
- C-LINE PRODUCTS Holder, Photo, 4"x6", PK50 (52564)
- REGISTRY Polar Fleece Blanket Queen Grey (POLAR-Q-GRY)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG GR All-Season Luxurious 100% Cotton Blanket King, Grey (BLANKET_DIA KG GR)
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- LOGO BRANDS Kentucky Puff Pillow (159-813)
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel - Winter by Gray (75-BPSH-2009)
- DEERLUX Decorative Zigzag Stripe Pattern Knit Throw Blanket with Fringe, Cream (QI003967.CM)
- Saro Lifestyle Blankets