Shop All Blankets
Saro Lifestyle
SARO TH301.LB5067 50 x 67 in. Cotton Throw with Light Blue Banded Border Design
Mfr # TH301.LB5067
Zoro # G303745285
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH301.LB5067
- Zoro # G303745285
- UPC # 789323364203
- Country of Origin China
- Category Blankets
Description
Cotton Throw with Banded Border Design
For a classic touch, with a note of playfulness, give this stylish Banded Border Throw Blanket a try. It features a two-tone color scheme and tasseled edges, easy to fit within any decor. Pair it with throw pillows within the same color scheme.
Care Instructions:- Dry Clean Only
- Design: Light Blue Banded Border
- Size: 50" x 67"
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Cosco 14-619-BLK2 34 in. Square Black Folding Table (117387)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22WE)
- MARTEX Pillowcase, Standard, Bone, 44" W, 36"L, PK12 (1A05227)
- FLEMING SUPPLY Wedge Pillow/Elevated Support Cushion for Leg, Knee, Back, Joint Pain, Spine Alignment, Pregnancy (105254LBY)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers AMSOTF 46 x 60 in. Mothers Day Fringed 2.5 Layer So Thankful Throw (AMSOTF)
- HOT WHEELS DOWNTWN TRCK SET MTL 1PK (HDR24)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- SUPERIORÂ Impressions by Luxor Treasures BLANKET-DIA KG WH All-Season Luxurious 100% Cotton Blanket King; White (BLANKET_DIA KG WH)
- FROST KING SP57-67 2 in. Thick Water Heater Blanket (FR11628)
- SUNFLOWER Sunflower DBW-107K White Down Blanket - King; 107 x 96 in. (DBW-107K)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic with Sherpa Back, 60"x70" (Cream Beige) (629020FQY)
- Saro Lifestyle Blankets