Shop All Blankets
Saro Lifestyle
SARO TH110.GY5060 50 x 60 in. Oblong Gray Chenille Throw with Fringed Edge
Mfr # TH110.GY5060
Zoro # G203684912
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH110.GY5060
- Zoro # G203684912
- UPC # 789323394392
- Country of Origin China
- Category Blankets
Description
Super soft and warm, the Fringe Design Chenille Throw Blanket is suitable for any bed or sofa. It's perfect to cozy up in front of the fire on cold nights, but also adds a lovely decorative touch to your room decor. It's lightweight and easy to pack, which makes it a great travel blanket too, so you can easily take it with you on a plane or car ride.
Features- High quality material for durability
- Attractive designs and styles
- Cool machine wash, do not bleach, hang dry, do not iron
- Color: Gray
- Material: 100% Polyester
- Shape: Oblong
- Design: Chenille
- Size: 50 x 60 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Safety First, Clock (90/00SF-1)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-GG)
- ALERA Industrial Metal Shop Stool, 30" Seat Height, To 300 lbs., Brown/Gray (ALEIS6630G)
- BOSS Antimicrobial Guest Chair, 500 lb. Weight Capacity (B9591AM-BK-500)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- KATHY IRELAND Weighted Blanket - 41 x 60 Inches - 7 lb - Silver (4160SIL7LB)
- IMPRESSIONS Impressions BLANKET-MET FQ PL Full & Queen Cotton Blanket; Metro - Plum (BLANKET_MET FQ PL)
- BETSY DRAKE Betsydrake BK1124 Morris Island Lighthouse; SC Throw (BK1124)
- MASTER GARDNER CO Blanket Frost Protect 6x50 Rl (737)
- STALWART 12V Electric Car Blanket, Light Gray (75-CAR2012)
- Saro Lifestyle Blankets