Shop All Blankets
Saro Lifestyle
SARO TH110.A5060 50 x 60 in. Oblong Aqua Chenille Throw with Fringed Edge
Mfr # TH110.A5060
Zoro # G003685065
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH110.A5060
- Zoro # G003685065
- UPC # 789323394378
- Country of Origin China
- Category Blankets
Description
Super soft and warm, the Fringe Design Chenille Throw Blanket is suitable for any bed or sofa. It's perfect to cozy up in front of the fire on cold nights, but also adds a lovely decorative touch to your room decor. It's lightweight and easy to pack, which makes it a great travel blanket too, so you can easily take it with you on a plane or car ride.
Features- High quality material for durability
- Attractive designs and styles
- Cool machine wash, do not bleach, hang dry, do not iron
- Color: Aqua
- Material: 100% Polyester
- Shape: Oblong
- Design: Chenille
- Size: 50 x 60 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Irene Credenza (12326)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71609V1)
- TRADEMARK FINE ART David Ayash 'Horses in Iceland' Canvas Art, 12x19 (MA01030-C1219GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- REGISTRY Polar Fleece Blanket Full Grey (POLAR-F-GRY)
- LUXURY HOME LHM NCAA Florida Gators Double Play Jacquard Triple Woven Throw; 48 x 60 in. (1COL019030016RET)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Trucks, Emergency Kits, Navy (575996QOV)
- STALWART Heated Blanket - Fleece Throw Powered by 12V Auxiliary Power Winter Car by Green Camo (75-BPC-2007)
- BETSY DRAKE Betsy Drake BK240CH 50 x 60 in. Chesapeake Bay - Pocomoke & Tangier Sounds; VA Nautical Map Fleece Throw (BK240CH)
- FROST KING SP57-67 2 in. Thick Water Heater Blanket (FR11628)
- THESIS Thesis Ultra Plush Solid Blanket (00144)
- Saro Lifestyle Blankets