Shop All Blankets
Saro Lifestyle
SARO TH109.W5070 50 x 70 in. Plaid Design Cotton Throw White
Mfr # TH109.W5070
Zoro # G103685316
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # TH109.W5070
- Zoro # G103685316
- UPC # 789323370044
- Country of Origin China
- Category Blankets
Description
Plaid Design Cotton Throw
For late nights on the sofa or reading in your favorite armchair, this soft and cozy Plaid Design Throw Blanket is an ideal piece. Made with 100% cotton, the throw will deliver not only cozy softness, but also lasting use. It's easy to pair with solid color throw pillows.
Care Instructions:- Hand Wash Separately, Do Not Bleach, Do Not Tumble Dry, Medium Iron, Dry Flat
- Design: Plaid
- Size: 50" x 70"
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Rustic - Reclaimed End Table, Driftwood (ARSA0125)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Hardboard Gray (6230)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- COMMERCIAL 1" Adjustable Wire Shelving Foot (32212)
- HASTINGS HOME Bamboo Shoe Rack Bench with 2 Shelves, Natural Wood Seat Storage and Organization for Home (318722DUB)
- COOL RELIEF Cool Relief CRKPI Flexible Reusable Ice Blanket by Cool Relief (CRKPI)
- MARTEX BY WESTPOINT HOSPITALITY BLANKET KING 108X90 IVORY (1B05377)
- ZENITH HOMERP WHT Cottage Space Saver (9119W)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG GR All-Season Luxurious 100% Cotton Blanket King, Grey (BLANKET_DIA KG GR)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Cars, Trucks (Green/Black) (914405MHG)
- PROPAC POLAR FLEECE BLANKET (L1005)
- Saro Lifestyle Blankets