Shop All Blankets
Saro Lifestyle
SARO TH109.RS5070 50 x 70 in. Plaid Design Cotton Throw Rose
Mfr # TH109.RS5070
Zoro # G403685313
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH109.RS5070
- Zoro # G403685313
- UPC # 789323370051
- Country of Origin China
- Category Blankets
Description
Plaid Design Cotton Throw
For late nights on the sofa or reading in your favorite armchair, this soft and cozy Plaid Design Throw Blanket is an ideal piece. Made with 100% cotton, the throw will deliver not only cozy softness, but also lasting use. It's easy to pair with solid color throw pillows.
Care Instructions:- Hand Wash Separately, Do Not Bleach, Do Not Tumble Dry, Medium Iron, Dry Flat
- Design: Plaid
- Size: 50" x 70"
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- SECO 11 x 17 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (SE475929)
- REGISTRY Blanket Fleece 66x90 Ivory (POLAR-T-I)
- GLOBAL INDUSTRIAL Overhead Cabinet, 36W, Black (240276)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 5'L x 4'W, 120V (EH0304)
- LOGO BRANDS Baltimore Ravens Classic Fleece (603-23C)
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- LOGO BRANDS Kansas City Chiefs Classic Fleece (616-23C)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- MADISON PARK Madison Park MP51-5153 King Size Microfiber Down Alternative Blanket with 3M Moisture Management; Seafoam (MP51-5153)
- BLACKCANYON OUTFITTERS Plush Rolled Throw 50in X 60in Assorted (BCO18009)
- Saro Lifestyle Blankets