Shop All Blankets
Saro Lifestyle
SARO TH109.N5070 50 x 70 in. Plaid Design Cotton Throw Natural
Mfr # TH109.N5070
Zoro # G403685412
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH109.N5070
- Zoro # G403685412
- UPC # 789323370037
- Country of Origin China
- Category Blankets
Description
Plaid Design Cotton Throw
For late nights on the sofa or reading in your favorite armchair, this soft and cozy Plaid Design Throw Blanket is an ideal piece. Made with 100% cotton, the throw will deliver not only cozy softness, but also lasting use. It's easy to pair with solid color throw pillows.
Care Instructions:- Hand Wash Separately, Do Not Bleach, Do Not Tumble Dry, Medium Iron, Dry Flat
- Design: Plaid
- Size: 50" x 70"
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 x 3 26" Equalizer Slide (25 1/2" opening) in Soft Maple PR (9050M)
- BAXTON STUDIO Cormac Transitional Walnut Brown Finished Wood and Gold Metal 2-Drawer Nightstand (208-12138)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x48" (FR1112123ER)
- CHILDCRAFT Writing Center, 36-1/4 x 40-3/4 x 32 Inches (370520)
- SUNFLOWER Sunflower DBW-107K White Down Blanket - King; 107 x 96 in. (DBW-107K)
- PROPAC VISI BLANKET (L1006)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 94516 Throw-Broken Chain (ATBCTH)
- KLIPPO Klippo KBLNK070 Midnight Garden Fleece & Plush Blanket (KBLNK070)
- JOHNS MANVILLE INTL R15 15x93 Faced Batt (K1262)
- ZANIES Zanies ZW052 79 Snuggle Bear Blanket Princess Pink (ZW052 79)
- GRAND DOWN All Season Down Alternative Reversible Blanket Full/Queen-White (BLANKET FQ WH)
- Saro Lifestyle Blankets