Shop All Blankets
Saro Lifestyle
SARO TH109.BK5070 50 x 70 in. Plaid Design Cotton Throw Black
Mfr # TH109.BK5070
Zoro # G003685331
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH109.BK5070
- Zoro # G003685331
- UPC # 789323370020
- Country of Origin China
- Category Blankets
Description
Plaid Design Cotton Throw
For late nights on the sofa or reading in your favorite armchair, this soft and cozy Plaid Design Throw Blanket is an ideal piece. Made with 100% cotton, the throw will deliver not only cozy softness, but also lasting use. It's easy to pair with solid color throw pillows.
Care Instructions:- Hand Wash Separately, Do Not Bleach, Do Not Tumble Dry, Medium Iron, Dry Flat
- Design: Plaid
- Size: 50" x 70"
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Task Office Chair, 29" L 44" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2031F-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BN/W)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, Casters (BR-PMBSO-RG-NF-RC)
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Med Oak Seat (80230BWMedOak)
- MYTEAM Nebraska Sweatshirt Blanket (MY93053)
- BEAUTYREST Heated Microlight to Berber Blanket, Tan - Full (BR54-0382)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG GR All-Season Luxurious 100% Cotton Blanket King, Grey (BLANKET_DIA KG GR)
- THESIS Thesis Ultra Plush Solid Blanket (00146)
- HASTINGS HOME Hastings Home 2 Piece Mallory Quilt Set - Twin (834011GEQ)
- BLACKCANYON OUTFITTERS Teddy Sherpa Throw 50x60 (TDBKPTTH)
- GRAND PATRICIAN Blanket, Twin, White, PK4 (1B07330)
- Saro Lifestyle Blankets