Shop All Patio Cushions & Pillows
Saro Lifestyle
SARO PU471.BR Brown Faux Fur Cow Hide Pouf 20 x 20 x 14 in.
Mfr # PU471.BR
Zoro # G903961573
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # PU471.BR
- Zoro # G903961573
- UPC # 789323370358
- Country of Origin China
- Category Patio Cushions & Pillows
Description
Chic and stylish, this Faux Fur Cow Hide Pouf is perfect for contemporary homes with a taste for the rustic. It's great as an accent piece, but also practical, for resting your feet or adding an extra seating space. The pouf is highly versatile, and works in any room.
Features- High quality material for durability
- Attractive designs and styles
- Hand wash cold, do not bleach
- Color: Brown
- Material: 100% Polyester
- Design: Faux Fur Cow
- Dimension: 20 x 20 x 14 in.
- Weight: 4.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Round Point Shovel, Tempered Steel Blade, 44 in L Hard Wood Handle (60700)
- MTD Plate-Angle Latch (703-2692-0637)
- GCI OUTDOOR GRY Comfort Pro Rocker (42065)
- DIXON Type B Female, with MNPT, 6" (FCM3126)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Straw (CSWBN54183)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN54183)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion, 18 x 18 x 2 Inch, Mallard Green (62-185-011103-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Mushroom (60-394-016401-RT)
- DUCK COVERS Water-Resistant Accent Pillows, Topaz Mosaic, PK2 (PTOP1818)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Navy (62-203-014601-EC)
- Saro Lifestyle Patio Furniture