Shop All Ottomans
Saro Lifestyle
SARO PU197.N 20 x 20 x 14 in. Cotton Floor Pouf with Natural Printed & Tufted Design
Mfr # PU197.N
Zoro # G803895787
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # PU197.N
- Zoro # G803895787
- UPC # 789323364623
- Country of Origin China
- Category Ottomans
Description
Cotton Floor Pouf with Printed & Tufted Design
The Printed and Tufted Floor Pouf instantly freshens up your decor, brining color and texture to your room. It's great for living room decor, but also works in a bedroom corner that needs filling. Made with 100% cotton, it delivers wonderful softness and durability.
Care Instructions:- Spot Clean
- Design: Natural Printed & Tufted
- Size: 20" x 20" x 14"
- Material: 100% Cotton
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Accent Ring, Blk Vinyl Seat, 360 Swivel (C7C3C25BlkVinyl)
- TRUE Temp Control Kit (800366)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- LA CROSSE TECHNOLOGY Atomic Color Alarm clock, Indoor Temp/ (617-1485B)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Green Small (QI003939.GN)
- FABULAXE Round Wooden Velvet Ottoman Stool with Lid, Gray (QI003523.GY)
- DESIGN TOSCANO Sultan Suleiman the Magnificent Royal Footstool (EU33054)
- BAXTON STUDIO Elgon Modern Bohemian Natural Brown Rattan Footstool (211-12761-ZORO)
- FABULAXE Square Velvet Storage Ottoman with Rose Gold Legs, Ivory (QI003937.IV)
- BAXTON STUDIO Brielle Modern and Contemporary Ivory Boucle Upholstered and Natural Brown Finished Wood Ottoman (220-12866-ZORO)
- WHOLESALE INTERIORS Wholesale Interiors 1708-Gray Baxton Studio Rosine Modern & Contemporary Fabric Upholstered Nail Trim Ottoman; Dark Grey (1708-Gray)
- Saro Lifestyle Ottomans