Shop All Ottomans
Saro Lifestyle
SARO PU1934.BW 21 x 9 in. Banana Leaf Print Outdoor Ottoman Black & White
Mfr # PU1934.BW
Zoro # G903896073
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # PU1934.BW
- Zoro # G903896073
- UPC # 789323372048
- Country of Origin China
- Category Ottomans
Description
Banana Leaf Print Outdoor Ottoman
Add this Tropical Leaf Outdoor Ottoman to your patio decor and you'll instantly get a chic, stylish setting. Extremely comfortable, it's a great way to add extra seating to your outdoor area. Pair with a couple of solid color accent pillow.
Care Instructions:- Spot Clean Only
- Color: Black & White
- Size: 21" x 9"
- Material: 100% Polyester
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jae 'Liz On The Beach' Canvas Art, 30x47 (1X05304-C3047GG)
- REGISTRY Alarm Clock Radio, (R-1415BT)
- HASTINGS HOME Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food (969911LQY)
- REGENCY Pedestal Desk, 30 D, 60 W, 29 H, Mahogany, Wood (LDP6030MH)
- REGENCY Jacob 15" Square Ottoman- Naval Blue (N6215NB)
- BAXTON STUDIO Valle White Faux Fur Upholstered Gold Finished Metal Ottoman (161-10285)
- BAXTON STUDIO Siskal Black Modern Cube Ottoman, PK2 (72-4035)
- BAXTON STUDIO Kelly Charcoal Linen Upholstered and Greywashed Wood Cocktail Ottoman (164-10651)
- VINTIQUEWISE Small Decorative Grey Foldable Hexagon Ottoman for Living Room, Bedroom, Dining, Playroom or Office (QI004428-S)
- BAXTON STUDIO Fera Gray Upholstered Storage Ottoman (154-9274)
- Saro Lifestyle Ottomans