Shop All Ottomans
Saro Lifestyle
SARO PU1932.BL 21 x 9 in. Outdoor Ottoman with Blue Kaleidoscope Design
Mfr # PU1932.BL
Zoro # G103896071
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # PU1932.BL
- Zoro # G103896071
- UPC # 789323372024
- Country of Origin China
- Category Ottomans
Description
Outdoor Ottoman with Kaleidoscope Design
Transform your outdoor furniture with this beautiful Kaleidoscope Outdoor Ottoman. It fits well within any decor and pairs easily with other outdoor furniture pieces due to its light and soft tones. It's also very comfortable as an extra seat.
Care Instructions:- Spot Clean Only
- Design: Blue Kaleidoscope
- Size: 21" x 9"
- Material: 100% Polyester
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X48" Stainless Steel 201 Strap, PK5 (SPAFTA9211122N)
- DESIGN TOSCANO Bigfoot, the Yeti Holiday Ornament (DB383084)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-187230-RED-GG)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort I' Canvas Art, 18x24 (WAG14696-C1824GG)
- ORE INTERNATIONAL 10 H in. Cherry Foot Stool With Storage (H-51 CH)
- BAXTON STUDIO Hannah Blue Upholstered Button-Tufting Storage Ottoman Bench (128-7052)
- BAXTON STUDIO Gallo Dark Brown Leather Storage Ottoman (39-3300)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- INTERNATIONAL CARAVAN Rattan Ottoman with Micro Suede Cushion, Camel (3301-MS-CM)
- ORE FURNITURE 13.5 in. Old World Mid-century Foot Stool (HB4662)
- HASTINGS HOME Large Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Brown) (164477LGO)
- Saro Lifestyle Ottomans