Shop All Ottomans
Saro Lifestyle
SARO PU1931.NB 21 x 9 in. Outdoor Ottoman with Blue Tropic Design
Mfr # PU1931.NB
Zoro # G803896012
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # PU1931.NB
- Zoro # G803896012
- UPC # 789323372017
- Country of Origin China
- Category Ottomans
Description
Outdoor Ottoman with Blue Tropic Design
Give your outdoor decor a stylish touch with this charming Blue Tropic Ottoman. Not only does it make for a comfortable extra seating, but it brings the calm and serenity of the tropics to your home. It's great for patios and porches alike.
Care Instructions:- Spot Clean Only
- Design: Blue Tropic
- Size: 21" x 9"
- Material: 100% Polyester
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Retro Round Saffron - 9.5" Retro Metal Wall Clock (10940SY)
- TRADEMARK GAMEROOM The Ohio State University Neon Clock - 14 inch Diameter (LRG1400-OSU)
- ALERA Soft Cushioned Ergonomic Footrest, 14w x 19.63d x 3.75 to 7.5h, Black (ALEFS112)
- ALL SEASONS All Seasons Down Alternative Comforter, Khaki, Twin (GP130111)
- BAXTON STUDIO Brighton Beige Linen Modern Tufted Ottoman (87-4393)
- BAXTON STUDIO Iglehart Royal Blue Velvet Upholstered Tufted Cocktail Ottoman (154-9363)
- MANHATTAN COMFORT Geta Ottoman in Charcoal and Antique Walnut (OT001-CC)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black, Weight Capacity: 300 lb. (QY-S10-5001-1-BK-GG)
- FABULAXE Round Wooden Velvet Ottoman Stool with Lid, Gray (QI003523.GY)
- MANHATTAN COMFORT Diamond Swivel Ottoman in White and Polished Chrome (OT002-WH)
- BAXTON STUDIO Nox Dark Brown Ottoman (27-3190)
- Saro Lifestyle Ottomans