Shop All Blankets
Saro Lifestyle
Saro Lifestyle TH912.NB5060B 50 x 60 in. Sevan Collection Striped Fringe Throw Blanket; Navy Blue
Mfr # TH912.NB5060B
Zoro # G303684980
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH912.NB5060B
- Zoro # G303684980
- UPC # 789323401595
- Country of Origin China
- Category Blankets
Description
Casual and highly versatile, the Striped Fringe Throw Blanket is made with 100% quality cotton, which brings not only beautiful softness and warmth, but also lends a natural look and feel. It's a great throw for light-toned sofas and armchairs, as it creates a beautiful contrast. Pair it with solid color accent pillows.
Features- Chunky woven-like construction, adds warmth and softness to your seating area
- Fringed edges, bring a textured touch
- Machine wash cold, do not bleach, tumble dry low, medium iron
- Color: Navy Blue
- Size: 50 x 60 in.
- Collection: Sevan
- Design: Striped Fringe
- Material: 100% cotton
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy Lectern Podium- Mahogany (LLC44MH)
- MARTEX MAINSPREADS Forest Green Double XL Bedspread, 96x116" (1C75896)
- VINTIQUEWISE Wooden Stackable Treasure Chest Cargo Crate Style, Light Brown (QI003251.LB)
- BESTAR Pur 65W Queen Murphy Bed in rustic brown (26184-000009)
- BETSY DRAKE Betsy Drake BK240CH 50 x 60 in. Chesapeake Bay - Pocomoke & Tangier Sounds; VA Nautical Map Fleece Throw (BK240CH)
- PET ADOBE Pet Adobe Waterproof Pet Throw Blanket, Cream (193138LJK)
- ROMANOFF PRODUCTS Romanoff Products ROM16002-2 Stowaway Red Letter Box with Lid; 13 x 10.5 x 5 in. - 2 Each (ROM16002-2)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, White (QI003968.WT)
- GRAND PATRICIAN Blanket, Queen, White, PK2 (1B07334)
- GRAND DOWN All Season Down Alternative Reversible Blanket Twin/Twin XL-Ivory (BLANKET TW IV)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- Saro Lifestyle Blankets