Shop All Blankets
Saro Lifestyle
Saro Lifestyle TH257.N5060B 50 x 60 in. Fringe Striped Throw; Natural
Mfr # TH257.N5060B
Zoro # G903685424
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH257.N5060B
- Zoro # G903685424
- UPC # 789323408686
- Country of Origin China
- Category Blankets
Description
The Fringe Striped Throw Blanket is a quick and charming way to update the look of your sofa or any seating are, adding texture and warmth to the room. Featuring neutral, natural colors it's easy to fit within existing decor, as well as to pair. It's made with a quality cotton blend, which makes it very comfortable as well.
Features- Cold Machine Wash Seperately
- Do Not Bleach
- Do Not Tumble Dry
- Medium Iron Imported
- Color: Natural
- Size: 50 x 60 in.
- Material: 60% Cotton - 40% Acrylic
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood White (ANWI0431)
- LUXOR Lightweight Stackable Student Desk and Chair, PK4 (STUDENT-STK4PK)
- LORELL Offset Leg, Square, Metal, f/Workstation, 7.87"x28.5"H, SR (LLR16250)
- DESIGN TOSCANO The Lord Ganesh Sculpture (KY4610790)
- MADISON PARK Windom Microfiber Down Alternative Blanket, Grey - King (MP51-1535)
- LEISURE SPORTS Pop-up Tent 2-person Water Resistant Barrel Style Tent for Camping with Rain Fly And Carry Bag, BLue (551852MEX)
- CAT 2 Pack 72 Inch x 80 Inch Non-Woven Utility Blanket (240344)
- THESIS Thesis Plush Textured Blanket (00113)
- PEARL Toddler quilt kit, Boy Bear w/ blue mink (1234-6)
- GRAND PATRICIAN Blanket, Twin, 66x90 In., Natural, PK4 (1B07329)
- INNOMAX Innomax 2-64-MG-6 Memory Gel 12 in. Mattress; King (2-64-MG-6)
- Saro Lifestyle Blankets