Shop All Blankets
Saro Lifestyle
Saro Lifestyle TH015.BK5060B 50 x 60 in. Sevan Collection Diamond Woven Throw Blanket; Black
Mfr # TH015.BK5060B
Zoro # G803684930
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # TH015.BK5060B
- Zoro # G803684930
- UPC # 789323401557
- Country of Origin China
- Category Blankets
Description
Featuring a dark color palette and a beautiful woven construction, this gorgeous Diamond Woven Throw Blanket is a wonderful addition to your home decor. It brings depth and contrast to your space, as well as a warm and soft embrace on cold evenings. It's very easy to pair with a wide range of accent pillows.
Features- Woven design, brings lovely texture
- Tasseled edges, add a touch of whimsy
- Machine wash cold, do not bleach, tumble dry low, medium iron
- Color: Black
- Size: 50 x 60 in.
- Collection: Sevan
- Design: Diamond Woven
- Material: 75% Cotton - 25% Acrylic
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (12F626)
- MINUTEMAN Minuteman H-25 Oriental 44 x 22 Inch Half Round - Burgundy (H-25)
- ES ROBBINS EverLife Workstation Chair Mat for Hard Floors, With Lip, 66x60, Clear (132775)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- HASTINGS HOME Bamboo Clothes Drying Rack, Collapsible and Compact for Indoor/Outdoor, for Hanging and Air-Drying (566274YDW)
- PET ADOBE Pet Adobe Waterproof Pet Throw Blanket, Cream (193138LJK)
- GRAND PATRICIAN Blanket, Queen, White, PK2 (1B07334)
- GRAND PATRICIAN Blanket, Twin, 66x90 In., Natural, PK4 (1B07329)
- DEERLUX Decorative Diamond Pattern Knit Throw Blanket with Fringe, Pink (QI003966.PK)
- THESIS Thesis Weighted Blanket with Premium Glass Beads (18418)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Grey (930854TQX)
- Saro Lifestyle Blankets