Shop All Pillows
Saro Lifestyle
Saro Lifestyle 852.G22SP 22 in. Woven Line Square Poly-Filled Pillow; Green
Mfr # 852.G22SP
Zoro # G603871790
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 852.G22SP
- Zoro # G603871790
- UPC # 789323409294
- Country of Origin China
- Category Pillows
Description
Highly versatile and easy to mix and match with other accent pillows, the Woven Line Throw Pillow is perfect for colder season decor. It brings texture and warmth to your space, as well as a soft and cozy vibe. Pair it with a light color throw blanket for a contrasting effect.
Features- Cold Machine Wash Seperately
- Do Not Bleach
- Do Not Tumble Dry
- Medium Iron
- Color: Green
- Size: 22 in.
- Shape: Square
- Material: 40% Cotton - 60% Acrylic
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOTUS BLINDS Living Accents Vinyl 1 in. Mini-Blinds 43 in. W X 72 in. H White Cordless (MAX4372WH)
- BOSS Leather Executive Chair, Fixed, Grey (B10101-GY)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- MITYLITE Black Plastic Folding Chair, Black Frame (SWIFTSET FOLDING)
- CAROLINES TREASURES Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (CA68998)
- CAROLINES TREASURES Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CA70947)
- JENSENDISTRIBUTIONSERVICES Snowman with Corgi Fabric Decorative Pillow (MI2549443)
- VIVE HEALTH Knee Pillow White (CSH1042WHT)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- LIVING HEALTHY PRODUCTS Living Healthy Products BSP-002-SM Small Better Sleep Pillow Cream Velour Cover (BSP-002-SM)
- CAROLINES TREASURES Carolines Treasures BB1588PW1216 Christmas Tree & Cocker Spaniel Fabric Decorative Pillow (BB1588PW1216)
- Saro Lifestyle Pillows