Shop All Pillows
Saro Lifestyle
Saro Lifestyle 7690.R18SC 18 in. Plaid Chenille Square Pillow Cover; Red
Mfr # 7690.R18SC
Zoro # G903728374
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 7690.R18SC
- Zoro # G903728374
- UPC # 789323415325
- Country of Origin China
- Category Pillows
Description
With a deep red background and contrasting design, the Plaid Chenille Throw Pillow is a bold addition to your home decor. It's adds a modern update on a classic design that's easy to coordinate with any decor and stylewith existing pieces. It's also very soft and cozy, everything you'd want from a throw pillow.
Specifications- Color: Red
- Size: 18 in.
- Shape: Square
- Material: Front - 95% Rayon - 5% Mettalic Yarn
- Back: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H672.L.L)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- HOMELEGANCE Allura Bedroom Dresser, Silver Grey (1916-5)
- TUUCI Bottom Hub Silver Polymer-6 Position (K101001-6-SIL-1M)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- CAROLINES TREASURES Carolines Treasures BB8487PW1216 Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (BB8487PW1216)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11302)
- MYPILLOW Cotton Classic Standard Bed Pillow, 2PK (MY7945)
- CAROLINES TREASURES Carolines Treasures BB2964PW1216 Shih Tzu Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2964PW1216)
- CAROLINES TREASURES Carolines Treasures BB1635PW1216 Christmas Tree & Black Pug Fabric Decorative Pillow (BB1635PW1216)
- CAROLINES TREASURES Carolines Treasures BB1597PW1216 Christmas Tree & Shiba Inu Fabric Decorative Pillow (BB1597PW1216)
- Saro Lifestyle Pillows