Shop All Tablecloths & Runners
Saro Lifestyle
Saro Lifestyle 7476.M1672B 16 x 71.7 in. Kema Collection Patriotic Striped Table Runner; Multi Color
Mfr # 7476.M1672B
Zoro # G003885960
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 7476.M1672B
- Zoro # G003885960
- UPC # 789323377777
- Country of Origin China
- Category Tablecloths & Runners
Description
The Striped Patriotic Chindi Table Runner is a wonderful backdrop for your table decor. It adds texture, contrast and depth to the tabletop, as well as a dash of whimsicality with its fringed edges. For a coordinated look, pair with matching table mats.
Features- The design is not reversible
- The road has no lining
- Deep colors and tones create a textured contrast.
- Color: Multicolor
- Size: 16 x 71.7 in.
- Collection: Kema
- Material: 100% cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE VALVE GRAV DRAIN 2ID 220V NO (803292P)
- POPCORN INDIANA Snack Popcorn Black And White Drizzle 6 oz., PK6 (8435710062)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free All Purpose Baking Flour 22 oz. Bag, PK4 (1600S224)
- VOLLRATH Vollrath Stainless Steel 8 qt. Mixing Bowl (47938)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- CREATIVE CONVERTING 333335 14in x 84in Silver Glitter Plastic Table Runner, 6PK (286TR1484SV)
- CREATIVE CONVERTING Black and Gold Plastic Tablecloth, 102"x54", 6PK (318098)
- GENUINE JOE Banquet-Size Plastic Tablecover, 1 Roll (GJO10324)
- MONARCH Tablecloths 85 x 85 Black , 6PK (TL-85X85-BLACK)
- MONARCH BRANDS Tablecloths - 52in x 114in - White, 6PK (P-TL-52X114-WHT-6PK)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 14 x 28 in. (H8710/E(14x28))
- Saro Lifestyle Tablecloths & Runners