Shop All Tablecloths & Runners
Saro Lifestyle
Saro Lifestyle 679.M1672B 16 x 72 in. Norma Collection Parakeet Design Table Runner; Multi Color
Mfr # 679.M1672B
Zoro # G803885962
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 679.M1672B
- Zoro # G803885962
- UPC # 789323401984
- Country of Origin China
- Category Tablecloths & Runners
Description
Perfect for summer entertaining, the Parakeet Design Table Runner instantly brightens up your tabletop, and brings lovely colors to your decor. It's soft and durable, made with 100% cotton, which also lends a natural look and feel. Pair it with solid color placemats and table napkins within the same palette.
Features- Soft and durable, with 100% cotton
- Chunky tassels bring texture and dimension to the table
- Machine wash cold, do not bleach, tumble dry low, medium iron
- Color: Multicolor
- Size: 16 x 72 in.
- Collection: Norma
- Design: Parakeet
- Material: 100% cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGRY GOAT Pepper Co. Black Bison Hot Sauce 5 oz (AGPCBB)
- CHAMPION - MOYER DIEBEL Tube 1/8Id X 9I Beta Pump U/C (112759)
- KENYON Kenyon B41692 Caribbean Series 2-burner Cooktop- black with analog control- two 6 .50 inch 208V UL (B41692)
- MIDEA Refrigerator (MRB19B7AWW)
- MENU 52 x 52 in. Red & White Checkered Plastic Tablecloth (ME2513388)
- TOUCH OF COLOR Pastel Blue Round Plastic Tablecloth, 82", 12PK (703882)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK100 (SMC)
- CREATIVE CONVERTING Confetti Plastic Tablecloth, 108"x54", 6PK (346630)
- MONARCH BRANDS Tablecloths - 52in x 114in - White, 6PK (P-TL-52X114-WHT-6PK)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Lavender (SP-CTC-15)
- TOUCH OF COLOR Navy Blue Octy Round Tablecloth, 82", 12PK (923278)
- Saro Lifestyle Tablecloths & Runners