Shop All Holiday Decor
Saro Lifestyle
Saro Lifestyle 664.W72R 72 in. Round Faux Fur Tree Skirt
Mfr # 664.W72R
Zoro # G903718481
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 664.W72R
- Zoro # G903718481
- UPC # 789323410689
- Country of Origin China
- Category Holiday Decor
Description
The perfect finishing touch for your Christmas tree decor, this charming Faux Fur Tree Skirt resembles fresh snow underneath your Christmas tree. It's also very practical as it protects your floor against falling needles, and can cover your tree stand as well. The faux fur gives it warmth and texture.
Features- Round Faux Fur Tree Skirt
- Hand Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron
- Size: 72 in.
- Front Material: 50% Polyester, 50% Acrylic
- Back Material: 100% Polyester
- Shape: Round
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair Blue - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BLUE-GG)
- MORE THAN A CANDLE More Than A Candle SMR16M 16 oz Mason Jar Soy Candle; Smoky Mountain Rain (SMR16M)
- MARTEX SOVEREIGN Wash Towel, Dobby, White, 1-1/2 lb., PK12 (7132347)
- BAXTON STUDIO Alvere Beige Upholstered Walnut Finished Cocktail Ottoman (159-9619)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C552 Bull Dog Holiday Boxed Cards (C552)
- ALBERT + HAZEL Celebrations Multicolored Reindeer Indoor Christmas Decor (22F01966RS)
- SANTAS FOREST 0 PreLit Tree, 24 in H, Tillamook Fir Family, 110 V, Mini Bulb, Clear Light (7724)
- FOGO GIFT BAG SANTS COAL BROWN (SB8)
- THE PERFECT The Perfect WT-24W 24 in. PVC Wreath; White (WT-24W)
- CELEBRATIONS Gold Tree Indoor Christmas Decor (B-21320A)
- LINKSWALKER LinksWalker LW-CO3-LTU-SFO Louisiana Tech Bulldogs-Snow Flake Ornament (LW-CO3-LTU-SFO)
- Saro Lifestyle Holiday Decor