Shop All Pillows
Saro Lifestyle
Saro Lifestyle 6036.BK18SP 18 x 18 in. Poly-Filled Ultra Soft Faux Fur Polyester Throw Pillow; Black - Square
Mfr # 6036.BK18SP
Zoro # G403871143
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6036.BK18SP
- Zoro # G403871143
- UPC # 789323401854
- Country of Origin China
- Category Pillows
Description
Faux fur lends a touch of glam to any interior for guilt-free style. Its nice to know that no animals were harmed for this decor pillow. Luxurious and soft, this lush pillow is solid colors to give the perfect contrast when mixed with patterns. Made from 100 percent polyester for durability, it's chic and timeless to complement any decor.
Features- Synthetic leather on the front with smooth back
- It has faux fur on the main side, and solid material with a zip closure on the back
- This fur pillow is super plush, adapting to a variety of decorating tastes, whether it's on your couch, bed, or chair
- Spot Clean Only
- Size: 18 x 18 in.
- Color: Black
- Material: Polyester
- Shape: Square
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20BN)
- WADDELL MFG 16 RND Table Leg (2516)
- BOSS OFFICE PRODUCTS Boss Executive Office Chair with Arms - Leather - High Back - Black (B8601)
- HON BASYX Black Stacking Guest Chair, 23.25" W 21" L 32-3/4" H, Fixed, Fabric Seat, Scatter Series (VL616VA10)
- CAROLINES TREASURES Carolines Treasures CK7614PW1216 12 x 3 x 16 in. Black Miniature Schnauzer Christmas Everyone Canvas Fabric Decorative Pillow (CK7614PW1216)
- JENSENDISTRIBUTIONSERVICES Santa Claus with Great Dane Fabric Decorative Pillow (MI2549455)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- MCKESSON Reusable Bed Pillow (41-1925-BXF)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- CAROLINES TREASURES Carolines Treasures CK3886PW1216 Bernedoodle No.2 Christmas Tree Canvas Fabric Decorative Pillow (CK3886PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557497)
- Saro Lifestyle Pillows