Shop All Pillows
Saro Lifestyle
Saro Lifestyle 5340P.OR1320BC 13 x 20 in. Buffalo Plaid Oblong Pillow Cover; Orange
Mfr # 5340P.OR1320BC
Zoro # G803728047
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5340P.OR1320BC
- Zoro # G803728047
- UPC # 789323407931
- Country of Origin China
- Category Pillows
Description
Add a rustic look and feel to your home decor with this charming Buffalo Plaid Design Throw Pillow. Featuring bright, vivid tones, it adds a beautiful splash of color to your living room or even bedroom decor. The buffalo plaid design brings texture and warmth to any corner of any room.
Features- Machine Wash Seperately
- Delicate Cycle
- Do Not Bleach
- Hang Dry
- Medium Iron, Imported
- Color: Orange
- Size: 13 x 20 in.
- Shape: Oblong
- Material: 100% Cotton
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK SMART Visitors Chair, 26-3/4"L41"H, Padded Loop, LeatherSeat, FLSeries (FL7485-U6)
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, Jumbo (207201)
- CAROLINES TREASURES Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CA70947)
- CAROLINES TREASURES Carolines Treasures BB1626PW1216 Christmas Tree & Red Corgi Fabric Decorative Pillow (BB1626PW1216)
- MCKESSON Disposable Bed Pillow (41-1824-F)
- FAIRFIELD Fairfield JVP162 16 x 16 in. Poly-fil Pillow Insert; Pack of 2 (JVP162)
- CAROLINES TREASURES Carolines Treasures CK4518PW1216 12 x 3 x 16 in. Tamasaba Goldfish Merry Christmas Canvas Fabric Decorative Pillow (CK4518PW1216)
- CAROLINES TREASURES Carolines Treasures BB2601PW1216 Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2601PW1216)
- Saro Lifestyle Pillows