Shop All Tablecloths & Runners
Saro Lifestyle
Saro Lifestyle 5120.BK16120B 16 x 120 in. Striped Oblong Table Runner; Black
Mfr # 5120.BK16120B
Zoro # G303886452
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5120.BK16120B
- Zoro # G303886452
- UPC # 789323406170
- Country of Origin China
- Category Tablecloths & Runners
Description
A staple for any kitchen or dining room, this Casual Striped Table Runner will come in handy many a times. It's easy to dress it up a little for casual entertaining or pare it down for everyday meals and family gatherings. It will quickly turn into your go-to piece for every lunch or dinner.
Features- Cold Machine Wash
- Cool Iron
- Dry Clean Recommended And Imported
- Color: Black
- Size: 16 x 120 in.
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FBD Pump, Flojet 5000-515 (34-2014-0002)
- VICTOR ALLEN French Roast Coffee Single Serve Cup, PK42 (FG014585RV)
- RANDELL Dial, 2 D, Off-7-1 (HD-KNB0003)
- ZORO SELECT Capacitor, Start 2252328 145-174Mfd 165V (915104)
- MONARCH Tablecloths 85 x 85 White , 6PK (TL-85X85-WHITE)
- TATCO PRODUCTS Tatco, Paper Table Cover, Embossed, W/plastic Liner, 54in X 108in, White, 20PK (31108)
- KWIK COVERS Kwik Covers KSS1612-BLK 100 Percent Polyester 16 Inch Kwik-Stage Skirt - Black-Pack of 10 (KSS1612-BLK)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- KWIK PINCH BY FASTENATION Pinch Table Skirting/Cloth Hanger, PK5 (KWIKPINCH)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 16"H x 96"L, Black (SS16-96-10)
- DIAMOND VISIONS Assorted Plastic Disposable Tablecloth 54 in. 108 in. (TL-ASTTC)
- Saro Lifestyle Tablecloths & Runners