Shop All Tablecloths & Runners
Saro Lifestyle
Saro Lifestyle 2946.M1672B 16 x 72 in. Juneau Collection Block Print Embroidered Cotton Runner; Multi Color
Mfr # 2946.M1672B
Zoro # G103885907
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2946.M1672B
- Zoro # G103885907
- UPC # 789323403179
- Country of Origin China
- Category Tablecloths & Runners
Description
A unique and stylish combination of delicate embroidery and contemporary block print, this lovely cotton runner instantly refreshes the look of your tabletop. The soft color palette makes it easy to pair with a wide range of tableware, from solid colors to similar prints. It works well for casual dinners and well as everyday display.
Features- Muted, earthy tones, easy to fit within any setting
- Color: Multicolor
- Size: 16 x 72 in.
- Collection: Juneau
- Design: Block Print Embroidered
- Material: 100% cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEURIG Cofe K-Cp Brkft Bln 24Pk (5000330085)
- SPANGLER Dum Dum Pops, Assorted Flavors, Individually Wrapped, Bulk 30 Lb. Carton (SPA534)
- GREAT NORTHERN POPCORN 6073 Great Northern Red Little Bambino Table Top Retro Machine Popcorn Popper, 2.5oz (706698LML)
- MIDDLEBY Gas Control Valve (45688)
- FASTFOOD 14 x 20 in. Begium Doily Noella (FA2570207)
- ICEBERG Table Cloth, Stretch Fabric, f/6' Tables, 72"x30", White (ICE16523)
- CREATIVE CONVERTING 333335 14in x 84in Silver Glitter Plastic Table Runner, 6PK (286TR1484SV)
- TOUCH OF COLOR Burgundy Red Plastic Tablecloth, 108"x54", 12PK (723122)
- TOUCH OF COLOR 100' x 40" Shimmering Silver Plastic Banquet Roll (013017)
- CREATIVE CONVERTING Metallic Silver Tablecloth, 108"x54", 12PK (38320)
- TOUCH OF COLOR 100' x 40" Sunkissed Orange Plastic Banquet Roll (013021)
- Saro Lifestyle Tablecloths & Runners