Shop All Pillows
Saro Lifestyle
Saro Lifestyle 257.N1624BP 16 x 24 in. Fringe Striped Poly-Filled Oblong Pillow; Natural
Mfr # 257.N1624BP
Zoro # G403872003
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 257.N1624BP
- Zoro # G403872003
- UPC # 789323409287
- Country of Origin China
- Category Pillows
Description
The Fringe Striped Throw Pillow is a quick and easy way to update the look of an old sofa or armchair, bringing texture and warmth to any space. It uses neutral, natural colors which makes it easy to fit within any existing decor. Made with a quality cotton blend, the pillow is very comfortable as well.
Features- Cold Machine Wash Seperately
- Do Not Bleach
- Do Not Tumble Dry
- Medium Iron
- Color: Natural
- Size: 16 x 24 in.
- Shape: Oblong
- Material: 60% Cotton - 40% Acrylic
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- CRES COR Power Supply Cord (08100651)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J562)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- CAROLINES TREASURES Carolines Treasures CK7614PW1216 12 x 3 x 16 in. Black Miniature Schnauzer Christmas Everyone Canvas Fabric Decorative Pillow (CK7614PW1216)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- CAROLINES TREASURES Carolines Treasures BB1626PW1216 Christmas Tree & Red Corgi Fabric Decorative Pillow (BB1626PW1216)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- CAROLINES TREASURES Carolines Treasures BB1597PW1216 Christmas Tree & Shiba Inu Fabric Decorative Pillow (BB1597PW1216)
- Saro Lifestyle Pillows