Shop All Tablecloths & Runners
Saro Lifestyle
Saro Lifestyle 2487.R72104B 72 x 104 in. Jacquard Christmas Oblong Tablecloth; Red
Mfr # 2487.R72104B
Zoro # G403886017
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2487.R72104B
- Zoro # G403886017
- UPC # 789323413154
- Country of Origin China
- Category Tablecloths & Runners
Description
Protect your tabletop in stylewith this gorgeous Jacquard Design Christmas Tablecloth. It features a beautiful and unique pattern that blends plaid and jacquard to create soft texture, depth and dimension with a mix of traditional colors. Create a coordinated and cohesive tabletop by adding solid color dinnerware and napkins for understated sophistication.
Features- Do Not Bleach
- Cool Machine Wash
- Do Not Tumble Dry
- Medium Iron Imported
- Color: Red
- Size: 72 x 104 in.
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Door Hinge - Upper For - Part# Klp23621-1075 (KLP23621-1075)
- CAMBRO Front 5 Swivel Caster With Brake (60007)
- HOSHIZAKI Baffle (104324-02KIT)
- EAGLE GROUP Element 120 Volt 750W After 04/02 (340874)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- TAPESTRY TRADING Tapestry Trading NL-021446 14 x 46 in. Handmade Indian Crochet Table Runner; Ivory And White (NL-021446)
- TAPESTRY TRADING Tapestry Trading 558W68100 60 x 100 in. European Lace Table Cloth; White (558W68100)
- GRILL MARK Mr. Bar-B-Q White Plastic Classic Tablecloth Clamps 4 pc (02108ACE)
- CREATIVE CONVERTING Football Field Plastic Tablecloth, 108"x54", 6PK (346634)
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- ICEBERG Table Cover, Rectangle, 72inLx30inW, Black (16521)
- Saro Lifestyle Tablecloths & Runners