Shop All Tablecloths & Runners
Saro Lifestyle
Saro Lifestyle 2487.R1654B 16 x 54 in. Jacquard Christmas Oblong Table Runner; Red
Mfr # 2487.R1654B
Zoro # G103886058
product price: $23.05
/ea
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 2487.R1654B
- Zoro # G103886058
- UPC # 789323413093
- Country of Origin China
- Category Tablecloths & Runners
Description
Perfect for entertaining guests during the holiday season, this beautiful Jacquard Design Christmas Table Runner can help you set an elegant, stylish table. The complex pattern of the jacquard construction adds lovely texture to the decor, while the traditional colors make it easy to pair. Coordinate with matching table napkins for a cohesive design.
Features- Do Not Bleach
- Cool Machine Wash
- Do Not Tumble Dry
- Medium Iron Imported
- Color: Red
- Size: 16 x 54 in.
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Pie Knife 45 In X 225 In (16100)
- HENNY PENNY Fuse 15 Amp (EF02-007)
- VULCAN HART Water Pmkit 700-064V Filter (00-857487-00600)
- DISCO Disco 4"x5.5" Griddle Screen, PK200 (GS10/20DISCO)
- TABLEMATE Rectangular Table Cover, 54x108, Blue, PK6 (549BL)
- GOLDENGIFTS Plaid Plastic Tablecover, Black & White (GO1688851)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 72"x29", 12PK (37442)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10328)
- ICEBERG Table Cloth, Stretch Fabric, f/6' Tables, 72"x30", White (ICE16523)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- Saro Lifestyle Tablecloths & Runners