Shop All Pillows
Saro Lifestyle
Saro Lifestyle 196.M20SP 20 x 20 in. Cleopatra Collection Poly Filled Chindi Throw Pillow; Multi Color
Mfr # 196.M20SP
Zoro # G503728057
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 196.M20SP
- Zoro # G503728057
- UPC # 789323401755
- Country of Origin China
- Category Pillows
Description
Throw this happy, cheerful Chindi Throw Pillow into your couch and you'll instantly get a relaxing vibe. It will also bring beautiful color to the room. Its textured design makes it easy to fit in any decor.
Features- Cotton/poly cover with poly filled insert
- Zipper closure
- Color: Multicolor
- Size: 20 x 20 in.
- Collection: Cleopatra
- Design: Poly Filled Chindi Throw
- Shape: Square
- Material: 70% Polyester - 30% Cotton
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 72h, Black (CME7218BK)
- BOSS Mesh Task Chair, Armless, Black (B6105)
- BLUM 1in White Drawer Side Spacer for Tandem/Tandembox Series (T59.3570)
- ASHLEY PRODUCTIONS SmartTime™ Digital Timer, 4in x 3in (50106)
- CAROLINES TREASURES Carolines Treasures BB2572PW1216 Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (BB2572PW1216)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- LIVING HEALTHY PRODUCTS Living Healthy Products CCTP-001-01 Bottom Reformulator Cushion (CCTP-001-01)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- CAROLINES TREASURES Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (CA68997)
- CAROLINES TREASURES Carolines Treasures BB1130-BL-BN-PW1818 Hippopotamus Burlap and Brown Indoor & Outdoor Decorative Fabric Pillow - 18 x 18 in. (BB1130-BL-BN-PW1818)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (MI2549896)
- Saro Lifestyle Pillows