Shop All Pillows
Saro Lifestyle
Saro Lifestyle 196.M20SD 20 x 20 in. Cleopatra Collection Down Filled Chindi Throw Pillow; Multi Color
Mfr # 196.M20SD
Zoro # G103728044
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 196.M20SD
- Zoro # G103728044
- UPC # 789323401700
- Country of Origin China
- Category Pillows
Description
Throw this happy, cheerful Chindi Throw Pillow into your couch and you'll instantly get a relaxing vibe. It will also bring beautiful color to the room. Its textured design makes it easy to fit in any decor.
Features- Cotton/poly cover with down filled insert
- Zipper closure
- Color: Multicolor
- Size: 20 x 20 in.
- Collection: Cleopatra
- Design: Down Filled Chindi
- Material: 70% Polyester - 30% Cotton
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Gripper Office Chair Mat for hardwood floor with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMH3648CL)
- HILLMAN Steel-Plated Silver Braided Picture Wire 40 lb 1 pk, 10PK (121112)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Gry, PK4 (952)
- MADISON PARK Madison Park MP30-2831 Zuri Faux Fur Square Pillow; Grey - 20 x 20 in. (MP30-2831)
- BLUE RIDGE Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (CN229201K)
- MCKESSON Disposable Bed Pillow (41-1824-F)
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- RLM DISTRIBUTION Faux Fur Pillow Snow Leopard - 18 x 18 in., 2PK (HO3082511)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- COZY HOME Cozy Home PilFCSWWarm Southwest Warm Patterned Floor Cushion (PilFCSWWarm)
- Saro Lifestyle Pillows