Shop All Pillows
Saro Lifestyle
Saro Lifestyle 195.BK20SD 20 x 20 in. Pavimento Collection Printed & Tufted Down Filled Throw Pillow; Black
Mfr # 195.BK20SD
Zoro # G403728058
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 195.BK20SD
- Zoro # G403728058
- UPC # 789323401748
- Country of Origin China
- Category Pillows
Description
Featuring light colors and tones, this lovely Printed and Tufted Throw Pillow will look gorgeous in any room. It's very easy to pair and fits well in a wide range of decors. The lush print brings a unique note to any home.
Features- Cotton cover with down filled insert
- Zipper closure
- Color: Black
- Size: 20 x 20 in.
- Collection: Pavimento
- Design: Printed & Tufted Down Filled
- Material: 100% cotton
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Table, Round, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-3-GG)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Vinyl (493N75)
- ENDURANCE Endurance Night Stand, Gray (7602GY)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLAPPL 18 x 18 in. Songbirds in Apple Blossoms Pillow (SLAPPL)
- CAROLINES TREASURES Carolines Treasures BB2449PW1216 Merry Christmas Carolers Border Collie Black & White Canvas Fabric Decorative Pillow (BB2449PW1216)
- CAROLINES TREASURES Carolines Treasures BB8456PW1216 Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (BB8456PW1216)
- LIVING HEALTHY PRODUCTS Living Healthy Products CCTP-001-01 Bottom Reformulator Cushion (CCTP-001-01)
- CAROLINES TREASURES Christmas Tree & Schnauzer Fabric Decorative Pillow (CA78456)
- CAROLINES TREASURES Carolines Treasures BB2911PW1216 Irish Setter Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2911PW1216)
- CAROLINES TREASURES Carolines Treasures ASA2205PW1216 Animals at Crib Nativity Christmas Scene Fabric Decorative Pillow (ASA2205PW1216)
- Saro Lifestyle Pillows