Shop All Pillows
Saro Lifestyle
Saro Lifestyle 195.BK20SC 20 x 20 in. Pavimento Collection Printed & Tufted Throw Pillow Cover; Black
Mfr # 195.BK20SC
Zoro # G403728089
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 195.BK20SC
- Zoro # G403728089
- UPC # 789323401694
- Country of Origin China
- Category Pillows
Description
Featuring light colors and tones, this lovely Printed and Tufted Throw Pillow Cover will look gorgeous in any room. It's very easy to pair and fits well in a wide range of decors. The lush print brings a unique note to any home.
Features- Pavimento Collection Printed and Tufted Throw Pillow Cover
- Color: Black
- Size: 20 x 20 in.
- Collection: Pavimento
- Design: Printed & Tufted
- Material: 100% cotton
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 72" BiFold, 30" W (65463)
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 18x24 (WAG06290-C1824GG)
- OSBORNE WOOD PRODUCTS 1 1/8 x 5/8 x 1/2 SOLD AS A SET OF SIXTEEN~Table Top Fasteners in Hard (949HW)
- KASON Padlocking Body, Brushed Finish (10056L06021)
- HEALTHSMART DMI Bed Wedge Ortho Pillow, 24" x 20" x 6", Blue (555-8071-0122)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549901)
- MICASA Lobster Buoys Indoor & Outdoor Fabric Decorative Pillow (MI887685)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11500)
- CAROLINES TREASURES Carolines Treasures BB2449PW1216 Merry Christmas Carolers Border Collie Black & White Canvas Fabric Decorative Pillow (BB2449PW1216)
- MCKESSON Reusable Bed Pillow, 20 x 26 Inch, Blue, 12PK (41-2026-BXF)
- JENSENDISTRIBUTIONSERVICES Santa Claus with Great Dane Fabric Decorative Pillow (MI2549455)
- Saro Lifestyle Pillows