Shop All Tablecloths & Runners
Saro Lifestyle
SARO JU209.R20108B 20 x 108 in. Mari Sati Rectangular Fringed Jute Table Runner - Red
Mfr # JU209.R20108B
Zoro # G303885936
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # JU209.R20108B
- Zoro # G303885936
- UPC # 789323272485
- Country of Origin China
- Category Tablecloths & Runners
Description
Embrace the contemporary style for your table decor with this charming Fringed Jute Table Runner. The woven texture adds texture and warmth to the tablescape, while the fringed edges bring a playful element. Pair with plain dishes and centerpieces for an rustic look.
Care Instruction- Dry clean only
- Collection: Mari Sati
- Color: Red
- Design: Fringed Burlap
- Material: 100% Jute Woven
- Shape: Rectangular
- Size: 20" x 108"
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAIRAK Sensor, Coil Temperature (334-60406-02)
- ATOSA Drawer Old Roller (W0604010)
- HATCO Press/Temp Relief Vlv For - Part# Ht3.02.022.00 (HT3.02.022.00)
- UNIVEX Cartridge Assembly (1400018)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- TOUCH OF COLOR 250' x 40" Black Banquet Roll (783260)
- FASTFOOD 60 x 100 in. European Lace Table Cloth, Ivory (FA2570118)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- CROWN DISPLAY 90002 PEC 54 x 108 in. Black Plastic Table Cover, 48PK (90002 (PEC))
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- S.SOLUTIONS S.SOLUTIONS 814 Add-A-Drawer Kit (S6H-814)
- Saro Lifestyle Tablecloths & Runners