Shop All Tablecloths & Runners
Saro Lifestyle
SARO JU209.NB2070B 20 x 70 in. Rectangular Fringed Jute Table Runner - Navy
Mfr # JU209.NB2070B
Zoro # G403885959
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # JU209.NB2070B
- Zoro # G403885959
- UPC # 789323272355
- Country of Origin China
- Category Tablecloths & Runners
Description
Embrace the contemporary style for your table decor with this charming Fringed Jute Table Runner. The woven texture adds texture and warmth to the tablescape, while the fringed edges bring a playful element. Pair with plain dishes and centerpieces for an rustic look.
Care Instruction- Dry cleaned
- Color: Navy
- Style: Contemporary
- Design: Fringed Burlap
- Material: 100% Jute Woven
- Shape: Rectangular
- Size: 20" x 70"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY RAISINS Commodity Raisins California Natural Seedless Raisins 10lbs (5303)
- FOOD WARMING EQUIPMENT Motor 115V (MTR-JK120-92)
- HOBART Seal (00-110334)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-3T)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, Black (SP-BCC-03)
- TOUCH OF COLOR Pastel Blue Round Plastic Tablecloth, 82", 12PK (703882)
- TOUCH OF COLOR 100' x 40" Emerald Green Plastic Banquet Roll (013006)
- CREATIVE CONVERTING Black and Gold Plastic Tablecloth, 102"x54", 6PK (318098)
- GENUINE JOE Nonwoven Table Skirts, Polyester, Black (GJO11916)
- CREATIVE CONVERTING Stay Put Tablecover Black, 60", 60", 12PK (703000)
- LAPACO Lapaco 8'' Normandy Lace Doilies, PK500 (102-408)
- Saro Lifestyle Tablecloths & Runners