Shop All Tablecloths & Runners
Saro Lifestyle
SARO JU209.N2090B 20 x 90 in. Molina Rectangle Fringed Jute Table Runner - Natural
Mfr # JU209.N2090B
Zoro # G103886133
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # JU209.N2090B
- Zoro # G103886133
- UPC # 789323263865
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary flair with saro lifestyle mari sati collection fringed burlap design table runners in funky chic colors.
Care Instrustions- Dry Clean
- Collection: Sati
- Color: Natural
- Size: 20 x 90 in.
- Material: 100% Jute Woven
- Shape: Rectangle
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Pilot Assembly 3 Flame (O-008-001)
- BLENDTEC Lid, Hard Black (SRV-830)
- FRESH GOURMET Fresh Gourmet Wonton Strips 1lbs, PK10 (55650)
- ALLIANCE SWITCH, TEMPERATURE SELECTOR(4 POS) (D511711)
- ICEBERG Table Cloth, Stretch Fabric, f/6' Tables, 72"x30", White (ICE16523)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- TABLEMATE Rectangular Table Covers, 54x108, Blk, PK6 (549-BK)
- TATCO Paper Table Cover, w/Liner, 54"x108", PK20 (31108)
- ATLAS COMMERCIAL PRODUCTS 60" x 126" Polyester Tablecloth, Ivory (PY-60x126-02)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 96"x30", 12PK (349751)
- Saro Lifestyle Tablecloths & Runners