Shop All Tablecloths & Runners
Saro Lifestyle
SARO JU209.N20108B 20 x 108 in. Classic Domain Rectangle Fringed Jute Table Runner - Natural
Mfr # JU209.N20108B
Zoro # G303886216
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # JU209.N20108B
- Zoro # G303886216
- UPC # 789323263872
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary flair with saro lifestyle mari sati collection fringed burlap design table runners in funky chic colors.
Care Instrustions- Hand Wash
- Collection: Sati
- Color: Natural
- Size: 20 x 108 in.
- Material: 100% Jute Woven Woven
- Shape: Rectangle
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Hinge Bushing Kit For 67439 Se (1008544)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Old Fashioned Regular Rolled Oats 32 oz. Bag, PK4 (1360S324)
- WHIRLPOOL Micro Switch (2162361)
- WHIRLPOOL Ignitor, Flat Style (4391996)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- KWIK PINCH BY FASTENATION Pinch Table Skirting/Cloth Hanger, PK5 (KWIKPINCH)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- CREATIVE CONVERTING Tractor Time Plastic Tablecloth, 102"x54", 6PK (318056)
- GOLDENGIFTS Plaid Plastic Tablecover, Black & White (GO1688851)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- Saro Lifestyle Tablecloths & Runners