Shop All Placemats
Saro Lifestyle
SARO JU209.N1319B 13 x 19 in. Mari Sati Rectangular Fringed Jute Design Placemat - Natural Set of 4
Mfr # JU209.N1319B
Zoro # G303879751
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # JU209.N1319B
- Zoro # G303879751
- UPC # 789323266934
- Country of Origin China
- Category Placemats
Description
Dress your table in contemporary style with Saro Lifestyles Mari Sati Burlap Collection fringed jute placemat in classic natural.
Features- You will protect your table while setting the mood with the fringed jute placemats in a set of 4
- this set of table mats is made of natural jute with a fringed edge for a soft effect
- 100% jute
- Set of 4
- Dry cleaned
- Collection: Mari Sati
- Color: Natural
- Style: Contemporary
- Design: Frigned
- Shape: Rectangular
- Pattern: Solid
- Size: 13" x 19"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Mixing Bowl, Stainless Steel, 1-1/2 qt. (MBP01)
- BAXTER Lens Oven Lamp For V757 Base (01-1000V7-00058)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Plain, 10 (46560)
- BALL Wide Mouth Mason Jar 32 oz (1440096273)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- BROOKLACE 10" x 14" Classic Embossed White Paper Placemats 1000 PK (601SE1014)
- HOMESPICE DECOR 13 x 19 in. Chester Rectangular Placemat - Red Brown & Natural - set of 4 (595713)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- PAINLESS LEARNING Painless Learning SOC-1 Signers Of The Constitution Placemat - Pack of 4 (SOC-1)
- Saro Lifestyle Placemats