Shop All Tablecloths & Runners
Saro Lifestyle
SARO JU190.TQ2090B 20 x 90 in. Rectangular Striped Design Jute Table Runner - Turquoise
Mfr # JU190.TQ2090B
Zoro # G203886231
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # JU190.TQ2090B
- Zoro # G203886231
- UPC # 789323277756
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary style with Saro Lifestyles fresh Les Baux de Provence Collection striped design table runner in vibrant turquoise printed on natural jute.
Specifications- Color: Turquoise
- Style: Contemporary
- Design: Striped
- Shape: Rectangular
- Size: 20" x 90"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Door Catch Assembly For - Part# Vh347545-1 (VH347545-1)
- CHICAGO FAUCET Aerator - Female, Softflo (E3JKABCP)
- ROBERTSHAW Mixing Water Valve For Clothes Washers (CW-551)
- BALLARINI CookinItaly Pizza Pan Set (75000-665)
- FASTFOOD 16 x 36 in. European Lace Table Runner, White (FA2570139)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, White (PY-60x102-01)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- NCAA 54" x 108" Indiana University Plastic Tablecloth PK12, 12PK (724924)
- CREATIVE CONVERTING Stay Put Tablecover White, 72"x29", 12PK (37400)
- TOUCH OF COLOR 100' x 40" Classic Red Plastic Banquet Roll (011131)
- TABLEMATE Rectangular Table Covers, 54x108, Blk, PK6 (549-BK)
- Saro Lifestyle Tablecloths & Runners