Shop All Tablecloths & Runners
Saro Lifestyle
SARO JU190.TG2070B 20 x 70 in. Rectangular Striped Design Jute Table Runner - Tangerine
Mfr # JU190.TG2070B
Zoro # G203886224
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # JU190.TG2070B
- Zoro # G203886224
- UPC # 789323277848
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary style with Saro Lifestyles fresh Les Baux de Provence Collection striped design placemats in vibrant tangerine printed on natural jute.
Specifications- Color: Tangerine
- Style: Contemporary
- Design: Striped
- Material: 100% Jute
- Shape: Rectangular
- Size: 20" x 70"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.SOLUTIONS S.SOLUTIONS 814 Add-A-Drawer Kit (S6H-814)
- ALLPOINTS Gauging Drill Set (721017)
- VULCAN HART Pilot Tube For - Part# 412073G1 (412073G1)
- ALLIANCE KIT LOCK-COMPLETE W/CAM (27260P)
- MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (TCC)
- AMERCAREROYAL Lace Doilies, Round, 8 in., White, 5000PK (LD8)
- CREATIVE CONVERTING Stay Put Tablecover White, 72"x29", 12PK (37400)
- FASTFOOD LJC1104-65120-S 65 x 120 in. Goldthread Fabric Table Cloth, Silver (FA2570267)
- CREATIVE CONVERTING 333334 14in x 84in Gold Glitter Plastic Table Runner, 6PK (286TR1484GD)
- ZORO SELECT Stretch Fitted Banquet Chair Cover, Black (16411)
- TATCO Paper Table Cover, w/Liner, 54"x108", PK20 (31108)
- Saro Lifestyle Tablecloths & Runners