Shop All Placemats
Saro Lifestyle
SARO JU190.SE1319B 13 x 19 in. Rectangular Striped Design Jute Table Placemats - Sea Green Set of 4
Mfr # JU190.SE1319B
Zoro # G903879694
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # JU190.SE1319B
- Zoro # G903879694
- UPC # 789323277817
- Country of Origin China
- Category Placemats
Description
Dress your table in contemporary style with Saro Lifestyles fresh Les Baux de Provence Collection striped design placemats in vibrant sea green printed on natural jute.
Features- Striped design jute table placemats
- Set of 4
- Dry clean only
- Color: Sea Green
- Style: Contemporary
- Design: Striped
- Material: 100% Jute
- Shape: Rectangular
- Size: 13" x 19"
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIMFAST Slimfast Advanced Energy RTD Rich Chocolate Shake 11 oz., PK12 (74052)
- WHIRLPOOL Belt (WPW10006384)
- VULCAN HART Basket Hanger (00-417056-00002)
- ANTUNES ROUNDUP Momentary Switch (7001001)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- LAMINATED 10 x 14 in. Greece Placemats, 1000PK (LP102)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- HD FCCM CLIP FastCap Crown Molding Clip For Easy Crown Molding Installation (FCCM CLIP)
- AMERICAN 10" x 14" Scalloped White Paper Placemats 1000 PK (310477)
- PAINLESS LEARNING Painless Learning SHA-1 Shapes & Colors Placemat - Pack of 4 - Pack of 4 (SHA-1)
- Saro Lifestyle Placemats