Shop All Pillows
Saro Lifestyle
SARO H6082.PW18S 18 in. Zsa Zsa Square Moroccan Design Beaded Down Filled Throw Pillow - Pewter
Mfr # H6082.PW18S
Zoro # G303871649
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # H6082.PW18S
- Zoro # G303871649
- UPC # 789323281524
- Country of Origin China
- Category Pillows
Description
Dress your living space in contemporary style with Saro Lifestyles Zsa Zsa Collection elegant Moroccan design beaded pillow in designer pewter on natural fabric.
Care Instruction- Spot clean only
- Collection: Zsa Zsa
- Color: Pewter
- Style: Contemporary
- Design: Moroccan
- Material: 100% Cotton
- Shape: Square
- Size: 18"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Black Full Leather Small Storage Cube Ottoman (A-1958)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812511-1)
- MANHATTAN COMFORT Amsterdam 35.43" Sideboard with 4 Shelves in White (147AMC205)
- DMI Pillow Protctor, Stndrd, 21inLx27inW, Plstc (554-8041-1900)
- CAROLINES TREASURES Carolines Treasures BB1634PW1216 Christmas Tree & Fawn Pug Fabric Decorative Pillow (BB1634PW1216)
- CAROLINES TREASURES Carolines Treasures BB2925PW1216 Jack Russell Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2925PW1216)
- CAROLINES TREASURES Carolines Treasures CK2426PW1216 Merry Christmas Weimaraner Canvas Fabric Decorative Pillow (CK2426PW1216)
- BETSY DRAKE Betsy Drake HJ091 Coral Starfish Large Indoor-Outdoor Pillow 16 in. x 20 in. (HJ091)
- LOLOI RUGS Loloi Rugs P053P0242RUMLPIL3 22 x 22 in. Decorative Pillow Cover - Rust & Multi (P053P0242RUMLPIL3)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- Saro Lifestyle Pillows