Shop All Tablecloths & Runners
Saro Lifestyle
SARO H100.W1690B 16 x 90 in. Capucine Rectangular Ruffle Design Jute Table Runner - Red
Mfr # H100.W1690B
Zoro # G403886161
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # H100.W1690B
- Zoro # G403886161
- UPC # 789323267542
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary elegance with Saro Lifestyles Capucine Collection ultra-modern ruffled burlap design jute table runner in designer natural.
Features- Ruffled burlap design table runner
- 100% jute woven
- Dry clean only
- Collection: Capucine
- Color: Red
- Style: Contemporary
- Design: Ruffle
- Material: 100 Percent Jute
- Shape: Rectangular
- Size: 16" x 90"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR 4" Analog Meat Thermometer with 120 to 190 (F) (3504)
- DEXTER RUSSELL Scalloped Roast Slicer 12 In (29353)
- RANCO Safety Thermostat L6C, 24 (L6528)
- DETECTO 50 lb x 2 oz Mechanical Scale (T50)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 96"L, Black (SB16-96-10)
- HOFFMASTER Octy-Round Plastic Tablecover, 82 in. Diameter, White, 12PK (112010)
- PROPAC CERT TABLE COVER 6FT (E2003-CERT)
- ZORO SELECT Stretch Fitted Table Cover, Black (16541)
- FASTFOOD 9 x 14 in. Begium Doily Verona, Black (FA2570188)
- TAPESTRY TRADING Tapestry Trading GL-29I6072 60 x 72 in. Handmade Indian Crochet Table Cloth; Ivory (GL-29I6072)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- Saro Lifestyle Tablecloths & Runners