Shop All Tablecloths & Runners
Saro Lifestyle
SARO H100.W1672B 16 x 72 in. Capucine Rectangular Ruffle Design Jute Table Runner - White
Mfr # H100.W1672B
Zoro # G503886269
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # H100.W1672B
- Zoro # G503886269
- UPC # 789323267535
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary elegance with Saro Lifestyles Capucine Collection ultra-modern ruffled burlap design jute table runner in designer natural.
Features- Ruffled burlap design holiday runners
- These runners add a fun touch to any decor
- Dry clean only
- Collection: Capucine
- Color: White
- Style: Contemporary
- Design: Ruffle
- Material: 100 Percent Jute
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLECO Stud Mount Leg For - Part# Belc400300 (BELC400300)
- E-Z MIX 1 Pint Lids 100/Box (70016L)
- BOUNTY Quilted Napkins, 1-Ply, 12 1/10 x 12, White, 200/Pack, PK8 (96595)
- SEM PRODUCTS HAZ/ CARBO FILL (SE40542)
- S.SOLUTIONS S.SOLUTIONS 814 Add-A-Drawer Kit (S6H-814)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, Black (SP-CTC24-03)
- TABLEMATE Rectangular Table Cover, 54x108, Wht, PK24 (549WHCT)
- PHOENIX Table Skirting, 17-1/2 Ft., Shirred, Blue (TSKT-17-BL)
- ATLAS COMMERCIAL PRODUCTS 132" Round Polyester Tablecloth, Black (PY-132R-03)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- Saro Lifestyle Tablecloths & Runners