Shop All Tablecloths & Runners
Saro Lifestyle
SARO H100.R1672B 16 x 72 in. Capucine Rectangular Ruffle Design Jute Table Runner - Red
Mfr # H100.R1672B
Zoro # G903885947
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # H100.R1672B
- Zoro # G903885947
- UPC # 789323273666
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary elegance with Saro Lifestyles Capucine Collection ultra-modern ruffled burlap design jute table runner in holiday red.
Features- Ruffle design jute table runner
- Capucine Jute Table Runner
- Dry clean only
- Collection: Capucine
- Color: Red
- Style: Contemporary
- Design: Ruffled Burlap
- Material: 100% Jute
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Valve Knob 1-1/4 D, Off-Pilot-On (8100433)
- WINCO 11 qt Inset Pan (INS-11.0M)
- MOSQUITO BEATER Mosquito Beater Plunk (549)
- TORK Tork Advanced Soft Minifold Dispenser Napkin, 12 pack, 500 napkins, D820, 3.8x6.5 in, 12x13 in, White (D820)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- TABLEMATE Rectangular Table Covers, 54x108, Blk, PK6 (549-BK)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Navy Blue (PY-90x156-21)
- BROOKLACE 8" White Cambridge Lace Doilies 1000 PK (500236)
- CARLISLE FOODSERVICE Tablecloth Check, 52"x52", Red (51515252SM001)
- HOFFMASTER Tissue/Poly Tablecovers, 82" Diamet, PK25 (HFM 210101)
- LAPACO Lapaco 6" Normandy Lace Doilies, PK1000 (102-406)
- Saro Lifestyle Tablecloths & Runners