Shop All Pillows
Saro Lifestyle
SARO FT331.CT17S 17 in. Hampton Bay Square Saro Flower Design Throw Pillow - Chocolate
Mfr # FT331.CT17S
Zoro # G403872102
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # FT331.CT17S
- Zoro # G403872102
- UPC # 789323250360
- Country of Origin China
- Category Pillows
Description
Dress your living space with saro lifestyle festive felt 3-dimensional rose pillows in chocolate. Pillow fillers included.
Care Instrustions- Spot Clean
- Color: Chocolate
- Size: 17 in.
- Material: 100% Polyester
- Design: Saro Flower
- Shape: Square
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- MARTEX Bedspread, King, Chianti (MAINSPREAD CHIANTI)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Adjustable Arms, Black LeatherSoft/Mesh (LF-W42B-L-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Grey (I 7428)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- CAROLINES TREASURES Christmas Tree & Black Pug Fabric Decorative Pillow (CA78641)
- CAROLINES TREASURES Carolines Treasures BB2402PW1216 Merry Christmas Carolers Poodle Black Canvas Fabric Decorative Pillow (BB2402PW1216)
- LIVING HEALTHY PRODUCTS Grey Jersey Replacement Cover Blue For Comfort Body Pillow (COMC-gry-jr5)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (MI2549894)
- CAROLINES TREASURES Christmas Tree With Bichon Frise Indoor & Outdoor Fabric Decorative Pillow (CA74884)
- BETSY DRAKE Betsy Drake SN833 11 x 14 in. Yellow Sea Turtle Small Outdoor Pillow (SN833)
- Saro Lifestyle Pillows