Shop All Placemats
Saro Lifestyle
SARO FT108.R1318B 13 x 18 in. Rectangle Felt Bubble Design Placemat Red - Set of 4
Mfr # FT108.R1318B
Zoro # G703879641
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # FT108.R1318B
- Zoro # G703879641
- UPC # 789323327376
- Country of Origin China
- Category Placemats
Description
If you're looking for some whimsy, or just a litte bit of fun, look not futher than these bubbly felt placemats made comptley of durable poly.
Features- Felt Bubble Design Placemat
- Set of 4
- Spot Clean
- Color: Red
- Material: 100% polyester
- Shape: Rectangle
- Size: 13 x 18 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.A. HENCKELS INTERNATIONAL Meat Cleaver, Classic, 6" (31134-161)
- STAR Orifice, Size # 52/.0670 (2A-Y1255)
- IMPERIAL Leg4H 3/8-16 For - Part# 1010 (1010)
- CMA DISH MACHINES Timer Motor Assembly 60 Sec 220V/6 (00501.17)
- AMERICAN 10" x 14" Dubonnet White Paper Placemats 1000 PK (310469)
- NEDIA HOME Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color (851000)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- HOFFMASTER 10" x 14" Snowman Greeting Paper Placemats 1000 PK (311098)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- PAINLESS LEARNING Painless Learning SHA-1 Shapes & Colors Placemat - Pack of 4 - Pack of 4 (SHA-1)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- Saro Lifestyle Placemats