Shop All Pillows
Saro Lifestyle
SARO FT095.TE13R 13 in. Everyday Round Circular Multicolor Flower Decorative Throw Pillow - Teal
Mfr # FT095.TE13R
Zoro # G803871217
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # FT095.TE13R
- Zoro # G803871217
- UPC # 789323236982
- Country of Origin China
- Category Pillows
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- 13 in. Everyday Round Circular Multicolor Flower Decorative Throw Pillow
- Machine Washable
- Color: Teal
- Size: 13 in.
- Material: 100% Woven Polyester
- Shape: Round
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- FLASH FURNITURE Office Chair, Mesh, Blue (HL-0016-1-BK-BL-GG)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- HIRSH 36" W 2 Drawer File Cabinet, Charcoal, Letter (17631)
- CAROLINES TREASURES Carolines Treasures BB9335PW1216 Holland Lop Rabbit Christmas Canvas Fabric Decorative Pillow (BB9335PW1216)
- CAROLINES TREASURES Carolines Treasures BB1130-BL-BN-PW1818 Hippopotamus Burlap and Brown Indoor & Outdoor Decorative Fabric Pillow - 18 x 18 in. (BB1130-BL-BN-PW1818)
- COZY HOME Cozy Home PilFCSWWarm Southwest Warm Patterned Floor Cushion (PilFCSWWarm)
- CAROLINES TREASURES Carolines Treasures BB1597PW1216 Christmas Tree & Shiba Inu Fabric Decorative Pillow (BB1597PW1216)
- R & R TEXTILE Pillow Protector, King, 21 x 37 In, PK12 (X10200)
- JS FIBER Standard, Cotton/Polyester Pillow, 19"X25" (16KISNFAD)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- Saro Lifestyle Pillows