Shop All Pillows
Saro Lifestyle
SARO FLRDF.W19S 19 x 19 in. Duck Feather Pillow Insert White
Mfr # FLRDF.W19S
Zoro # G603728407
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # FLRDF.W19S
- Zoro # G603728407
- UPC # 789323327680
- Country of Origin China
- Category Pillows
Description
This luxurious Down Feather Pillow Insert will transform the way you sleep. It provides you with the luxury of a down pillow, but at the same time the support of feather. The cotton cover gives you sturdiness over time.
Features- Ultra soft and fluffy
- 100% cotton cover adds durability
- Color: White
- Size: 19 x 19 in.
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Desk-Side Printer Stand, Light Gray (1860GR)
- PERFORMANCE TOOL 16 Slot Wire PliersTool Rack (WLMW30552)
- TRADEMARK FINE ART Chris Moyer 'Night Side' Canvas Art, 16x24 (ALI0768-C1624GG)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC6630CHPL)
- CAREX Carex P10900 Cervical Pillow for Neck Pain (FGP10900 0000)
- FAIRFIELD Fairfield JVP202 20 x 20 in. Poly-fil Pillow Insert; Pack of 2 (JVP202)
- CAROLINES TREASURES Carolines Treasures CK7681PW1216 12 x 3 x 16 in. Black White Border Collie Christmas Everyone Canvas Fabric Decorative Pillow (CK7681PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHNHUM 18 x 13 in. Natures Grace Hummingbird Petunias Dye 100 Hours Pillow (SHNHUM)
- CAROLINES TREASURES Carolines Treasures CK7663PW1216 12 x 3 x 16 in. Corgi Christmas Everyone Canvas Fabric Decorative Pillow (CK7663PW1216)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- LIVING HEALTHY PRODUCTS Living Healthy Products CCTP-001-01 Bottom Reformulator Cushion (CCTP-001-01)
- Saro Lifestyle Pillows