Shop All Pillows
Saro Lifestyle
SARO FLRDF.W17S 17 x 17 in. Duck Feather Pillow Insert White
Mfr # FLRDF.W17S
Zoro # G203728357
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # FLRDF.W17S
- Zoro # G203728357
- UPC # 789323331038
- Country of Origin China
- Category Pillows
Description
This luxurious Down Feather Pillow Insert will transform the way you sleep. It provides you with the luxury of a down pillow, but at the same time the support of feather. The cotton cover gives you sturdiness over time.
Features- Ultra soft and fluffy
- 100% cotton cover adds durability
- Color: White
- Size: 17 x 17 in.
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Brown (I 7339)
- LUXOR Aadjustable, Height Lectern (LX9128)
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Dark Gray (HL-0001-DK-GY-GG)
- LIVING HEALTHY PRODUCTS Living Healthy Products MLTPPC-002-01 Multi Position Cotton Pillow Cover (MLTPPC-002-01)
- SLEEP & BEYOND Sleep & Beyond OSP Organic Merino Wool Pillow - Standard (OSP)
- CAROLINES TREASURES Carolines Treasures BB2901PW1216 Dalmatian Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2901PW1216)
- JS FIBER Standard, Cotton/Polyester Pillow, 19"X25" (16KISNFAD)
- CAROLINES TREASURES Carolines Treasures BB2603PW1216 Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2603PW1216)
- CAROLINES TREASURES Carolines Treasures BB1630PW1216 Christmas Tree & Buff Poodle Fabric Decorative Pillow (BB1630PW1216)
- ARTISTIC WEAVERS Artistic Weavers LOTA1440-1424 Artistic Weavers Lolita Leilani Poly Filled Pillow - 14 x 24 in. (LOTA1440-1424)
- Saro Lifestyle Pillows